Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT5, BR=10, N=165, POLYURETHANE GRAY, L1=825
Mfr # 22057-0510X0825
Zoro # G223768562
product price:Â $27.05
/eaKey Features
Belt Trade Size
AT5
Pitch Length
825 mm
Top Width
10 mm
Belt Series
22057
Maximum Operating Temperature
90 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-0510X0825
Zoro #
G223768562
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
AT5
Pitch Length
825 mm
Top Width
10 mm
Details
Belt Series
22057
Maximum Operating Temperature
90 Degrees C
Pitch
5 mm
Reinforcing Cord Material
Steel
Industry Number
22057-0510X0825
Belt Material
Polyurethane
Number of Teeth
165
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.