Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT5, BR=10, N=210, POLYURETHANE GRAY, L1=1050
Mfr # 22057-0510X1050
Zoro # G323776658
product price:Â $32.45
/eaKey Features
Pitch
5 mm
Number of Teeth
210
Maximum Operating Temperature
90 Degrees C
Pitch Length
1,050 mm
Reinforcing Cord Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-0510X1050
Zoro #
G323776658
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
1,050 mm
Top Width
10 mm
Belt Trade Size
AT5
Details
Pitch
5 mm
Number of Teeth
210
Maximum Operating Temperature
90 Degrees C
Reinforcing Cord Material
Steel
Belt Series
22057
Belt Material
Polyurethane
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
22057-0510X1050
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.