Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT5, BR=10, N=51, POLYURETHANE GRAY, L1=255
Mfr # 22057-0510X0255
Zoro # G323766901
product price:Â $15.89
/eaKey Features
Industry Number
22057-0510X0255
Top Width
10 mm
Pitch
5 mm
Belt Trade Size
AT5
Belt Series
22057
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-0510X0255
Zoro #
G323766901
UPC #
-
Country of Origin
Italy
Dimensions
Top Width
10 mm
Belt Trade Size
AT5
Pitch Length
255 mm
Details
Industry Number
22057-0510X0255
Pitch
5 mm
Belt Series
22057
Tooth Location
One Side
Number of Teeth
51
Tooth Shape
Trapezoidal
Maximum Operating Temperature
90 Degrees C
Item
Timing Belt
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.