Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT5, BR=10, N=68, POLYURETHANE GRAY, L1=340
Mfr # 22057-0510X0340
Zoro # G923775303
product price:Â $17.99
/eaKey Features
Pitch Length
340 mm
Belt Material
Polyurethane
Number of Teeth
68
Industry Number
22057-0510X0340
Belt Series
22057
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-0510X0340
Zoro #
G923775303
UPC #
-
Country of Origin
Italy
Dimensions
Pitch Length
340 mm
Top Width
10 mm
Belt Trade Size
AT5
Details
Belt Material
Polyurethane
Number of Teeth
68
Item
Timing Belt
Industry Number
22057-0510X0340
Belt Series
22057
Pitch
5 mm
Tooth Location
One Side
Reinforcing Cord Material
Steel
Maximum Operating Temperature
90 Degrees C
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.