Shop NORELEM

TOOTHED BELT CLOSED PROFIL AT5, BR=10, N=78, POLYURETHANE GRAY, L1=390

  • Mfr # 22057-0510X0390

  • Zoro # G223759997


product price:  $18.59
/ea

Key Features

Industry Number
22057-0510X0390
Belt Series
22057
Tooth Location
One Side
Belt Trade Size
AT5
Number of Teeth
78
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22057-0510X0390
Zoro #
G223759997
UPC #
-
Country of Origin
Italy

Dimensions

Belt Trade Size
AT5
Top Width
10 mm
Pitch Length
390 mm

Details

Industry Number
22057-0510X0390
Belt Series
22057
Tooth Location
One Side
Number of Teeth
78
Item
Timing Belt
Maximum Operating Temperature
90 Degrees C
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Pitch
5 mm
Belt Material
Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.