Shop NORELEM

TOOTHED BELT CLOSED PROFIL AT5, BR=10, N=84, POLYURETHANE GRAY, L1=420

  • Mfr # 22057-0510X0420

  • Zoro # G623765659


product price:  $18.89
/ea

Key Features

Belt Trade Size
AT5
Industry Number
22057-0510X0420
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22057-0510X0420
Zoro #
G623765659
UPC #
-
Country of Origin
Italy

Dimensions

Belt Trade Size
AT5
Top Width
10 mm
Pitch Length
420 mm

Details

Item
Timing Belt
Industry Number
22057-0510X0420
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
84
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
90 Degrees C
Belt Series
22057

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.