Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL AT5, BR=16, N=60, POLYURETHANE GRAY, L1=300
Mfr # 22057-0516X0300
Zoro # G723775398
product price:Â $27.05
/eaKey Features
Belt Material
Polyurethane
Top Width
16 mm
Belt Series
22057
Industry Number
22057-0516X0300
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22057-0516X0300
Zoro #
G723775398
UPC #
-
Country of Origin
Italy
Dimensions
Top Width
16 mm
Belt Trade Size
AT5
Pitch Length
300 mm
Details
Belt Material
Polyurethane
Belt Series
22057
Industry Number
22057-0516X0300
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
5 mm
Reinforcing Cord Material
Steel
Number of Teeth
60
Maximum Operating Temperature
90 Degrees C
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.