Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL AT5, BR=25, N=150, POLYURETHANE GRAY, L1=750
Mfr # 22057-0525X0750
Zoro # G823775946
product price:Â $64.49
/eaKey Features
Belt Series
22057
Reinforcing Cord Material
Steel
Belt Trade Size
AT5
Number of Teeth
150
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22057-0525X0750
Zoro #
G823775946
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
AT5
Top Width
25 mm
Pitch Length
750 mm
Details
Belt Series
22057
Reinforcing Cord Material
Steel
Number of Teeth
150
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
90 Degrees C
Pitch
5 mm
Industry Number
22057-0525X0750
Belt Material
Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.