Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT5, BR=25, N=91, POLYURETHANE GRAY, L1=455
Mfr # 22057-0525X0455
Zoro # G323761777
product price:Â $47.69
/eaKey Features
Tooth Location
One Side
Pitch
5 mm
Reinforcing Cord Material
Steel
Pitch Length
455 mm
Belt Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-0525X0455
Zoro #
G323761777
UPC #
-
Country of Origin
Italy
Dimensions
Pitch Length
455 mm
Belt Trade Size
AT5
Top Width
25 mm
Details
Tooth Location
One Side
Pitch
5 mm
Reinforcing Cord Material
Steel
Item
Timing Belt
Belt Material
Polyurethane
Number of Teeth
91
Belt Series
22057
Maximum Operating Temperature
90 Degrees C
Industry Number
22057-0525X0455
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.