Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL HTD 3M, BR=15, POLYAMIDE BLACK, L1=1071
Mfr # 22062-0315X1071
Zoro # G523774720
product price:Â $24.99
/eaKey Features
Tooth Location
One Side
Number of Teeth
357
Pitch Length
1,071 mm
Belt Series
22062
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22062-0315X1071
Zoro #
G523774720
UPC #
-
Country of Origin
Germany
Dimensions
Pitch Length
1,071 mm
Top Width
15 mm
Belt Trade Size
3M
Details
Tooth Location
One Side
Number of Teeth
357
Belt Series
22062
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Coating
Polyamide
Pitch
3 mm
Belt Material
Chloroprene
Item
Timing Belt
Tooth Shape
Curvilinear
Industry Number
22062-0315X1071
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.