Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 3M, BR=15, POLYAMIDE BLACK, L1=474
Mfr # 22062-0315X0474
Zoro # G123765487
product price:Â $14.95
/eaKey Features
Belt Coating
Polyamide
Belt Series
22062
Top Width
15 mm
Belt Material
Chloroprene
Number of Teeth
158
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0315X0474
Zoro #
G123765487
UPC #
-
Country of Origin
Germany
Dimensions
Top Width
15 mm
Pitch Length
474 mm
Belt Trade Size
3M
Details
Belt Coating
Polyamide
Belt Series
22062
Belt Material
Chloroprene
Number of Teeth
158
Pitch
3 mm
Item
Timing Belt
Industry Number
22062-0315X0474
Tooth Location
One Side
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.