Shop NORELEM
See all product information
Create Account
Curvilinear Timing Belt, 89 Teeth, Chloroprene Polymer, Neoprene, 267 mm Wide, 3 mm Pitch, 22062-0309X0267
Mfr # 22062-0309X0267
Zoro # G423769055
product price:Â $7.55
/ea
Sold in multiples of 2 for $15.10
Key Features
Belt Trade Size
3M
Industry Number
22062-0309X0267
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22062-0309X0267
- Zoro #
- G423769055
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Belt Trade Size
- 3M
- Top Width
- 9 mm
- Pitch Length
- 267 mm
Details
- Item
- Timing Belt
- Industry Number
- 22062-0309X0267
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 89
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Polyamide
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- 22062
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.