Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL HTD 3M, BR=9, POLYAMIDE BLACK, L1=384
Mfr # 22062-0309X0384
Zoro # G423757908
product price:Â $8.59
/eaKey Features
Belt Series
22062
Pitch Length
384 mm
Belt Trade Size
3M
Top Width
9 mm
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22062-0309X0384
Zoro #
G423757908
UPC #
-
Country of Origin
Germany
Dimensions
Pitch Length
384 mm
Belt Trade Size
3M
Top Width
9 mm
Details
Belt Series
22062
Item
Timing Belt
Tooth Shape
Curvilinear
Pitch
3 mm
Maximum Operating Temperature
100 Degrees C
Belt Material
Chloroprene
Belt Coating
Polyamide
Reinforcing Cord Material
Fiberglass
Number of Teeth
128
Tooth Location
One Side
Industry Number
22062-0309X0384
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.