Shop NORELEM

Curvilinear Timing Belt, 179 Teeth, Chloroprene, 537 mm Wide, 3 mm Pitch, 22062-0309X0537

  • Mfr # 22062-0309X0537

  • Zoro # G023765259


product price:  $9.65
/ea

Key Features

Belt Trade Size
3M
Industry Number
22062-0309X0537
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22062-0309X0537
Zoro #
G023765259
UPC #
-
Country of Origin
Germany

Dimensions

Belt Trade Size
3M
Top Width
9 mm
Pitch Length
537 mm

Details

Item
Timing Belt
Industry Number
22062-0309X0537
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
179
Belt Material
Chloroprene
Belt Coating
Polyamide
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
22062

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products