Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 5M, BR=15, POLYAMIDE BLACK, L1=300
Mfr # 22062-0515X0300
Zoro # G923756159
product price:Â $15.35
/eaKey Features
Belt Trade Size
5M
Industry Number
22062-0515X0300
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22062-0515X0300
- Zoro #
- G923756159
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Belt Trade Size
- 5M
- Top Width
- 15 mm
- Pitch Length
- 300 mm
Details
- Item
- Timing Belt
- Industry Number
- 22062-0515X0300
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 60
- Belt Material
- Chloroprene
- Belt Coating
- Polyamide
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- 22062
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.