Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL HTD 5M, BR=15, POLYAMIDE BLACK, L1=500
Mfr # 22062-0515X0500
Zoro # G223760887
product price:Â $18.15
/eaKey Features
Industry Number
22062-0515X0500
Belt Series
22062
Belt Trade Size
5M
Maximum Operating Temperature
100 Degrees C
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22062-0515X0500
Zoro #
G223760887
UPC #
-
Country of Origin
Germany
Dimensions
Belt Trade Size
5M
Pitch Length
500 mm
Top Width
15 mm
Details
Item
Timing Belt
Industry Number
22062-0515X0500
Belt Series
22062
Maximum Operating Temperature
100 Degrees C
Tooth Location
One Side
Number of Teeth
100
Belt Coating
Polyamide
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Material
Chloroprene
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.