Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 5M, BR=25, POLYAMIDE BLACK, L1=665
Mfr # 22062-0525X0665
Zoro # G223765325
product price:Â $34.45
/eaKey Features
Tooth Location
One Side
Belt Material
Chloroprene
Number of Teeth
133
Belt Trade Size
5M
Pitch Length
665 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0525X0665
Zoro #
G223765325
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
5M
Pitch Length
665 mm
Top Width
25 mm
Details
Tooth Location
One Side
Belt Material
Chloroprene
Number of Teeth
133
Industry Number
22062-0525X0665
Item
Timing Belt
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Coating
Polyamide
Pitch
5 mm
Tooth Shape
Curvilinear
Belt Series
22062
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.