Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL HTD 8M, BR=20, POLYAMIDE BLACK, L1=3280
Mfr # 22062-0820X3280
Zoro # G223752752
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Belt Series
22062
Industry Number
22062-0820X3280
Tooth Location
One Side
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22062-0820X3280
Zoro #
G223752752
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
3,280 mm
Top Width
20 mm
Belt Trade Size
8M
Details
Belt Series
22062
Industry Number
22062-0820X3280
Tooth Location
One Side
Maximum Operating Temperature
100 Degrees C
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Chloroprene
Tooth Shape
Curvilinear
Number of Teeth
410
Belt Coating
Polyamide
Pitch
8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.