Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 8M, BR=20, POLYAMIDE BLACK, L1=3408
Mfr # 22062-0820X3408
Zoro # G523773037
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Pitch
8 mm
Belt Series
22062
Belt Trade Size
8M
Maximum Operating Temperature
100 Degrees C
Pitch Length
3,408 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0820X3408
Zoro #
G523773037
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
8M
Pitch Length
3,408 mm
Top Width
20 mm
Details
Pitch
8 mm
Belt Series
22062
Maximum Operating Temperature
100 Degrees C
Belt Material
Chloroprene
Belt Coating
Polyamide
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
22062-0820X3408
Tooth Location
One Side
Number of Teeth
426
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.