Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 8M, BR=20, POLYAMIDE BLACK, L1=600
Mfr # 22062-0820X0600
Zoro # G923754032
product price:Â $26.29
/eaKey Features
Tooth Location
One Side
Belt Trade Size
8M
Belt Coating
Polyamide
Reinforcing Cord Material
Fiberglass
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0820X0600
Zoro #
G923754032
UPC #
-
Country of Origin
Germany
Dimensions
Belt Trade Size
8M
Top Width
20 mm
Pitch Length
600 mm
Details
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Polyamide
Reinforcing Cord Material
Fiberglass
Belt Material
Chloroprene
Tooth Shape
Curvilinear
Pitch
8 mm
Belt Series
22062
Number of Teeth
75
Maximum Operating Temperature
100 Degrees C
Industry Number
22062-0820X0600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.