Shop NORELEM

TOOTHED BELT CLOSED PROFIL HTD 8M, BR=30, POLYAMIDE BLACK, L1=2000

  • Mfr # 22062-0830X2000

  • Zoro # G523772900


product price:  $97.29
/ea

Key Features

Number of Teeth
250
Pitch Length
2,000 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Industry Number
22062-0830X2000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22062-0830X2000
Zoro #
G523772900
UPC #
-
Country of Origin
Unknown

Dimensions

Pitch Length
2,000 mm
Top Width
30 mm
Belt Trade Size
8M

Details

Number of Teeth
250
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Item
Timing Belt
Industry Number
22062-0830X2000
Belt Material
Chloroprene
Belt Coating
Polyamide
Tooth Location
One Side
Pitch
8 mm
Belt Series
22062
Maximum Operating Temperature
100 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.