Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 8M, BR=50, POLYAMIDE BLACK, L1=2000
Mfr # 22062-0850X2000
Zoro # G323774340
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
2,000 mm
Reinforcing Cord Material
Fiberglass
Industry Number
22062-0850X2000
Pitch
8 mm
Belt Trade Size
8M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0850X2000
Zoro #
G323774340
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
2,000 mm
Belt Trade Size
8M
Top Width
50 mm
Details
Reinforcing Cord Material
Fiberglass
Industry Number
22062-0850X2000
Pitch
8 mm
Tooth Shape
Curvilinear
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
250
Maximum Operating Temperature
100 Degrees C
Belt Material
Chloroprene
Belt Coating
Polyamide
Belt Series
22062
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.