Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 8M, BR=50, POLYAMIDE BLACK, L1=2600
Mfr # 22062-0850X2600
Zoro # G323768370
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Belt Coating
Polyamide
Top Width
50 mm
Belt Series
22062
Tooth Shape
Curvilinear
Maximum Operating Temperature
100 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0850X2600
Zoro #
G323768370
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
50 mm
Belt Trade Size
8M
Pitch Length
2,600 mm
Details
Belt Coating
Polyamide
Belt Series
22062
Tooth Shape
Curvilinear
Maximum Operating Temperature
100 Degrees C
Belt Material
Chloroprene
Pitch
8 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
22062-0850X2600
Tooth Location
One Side
Number of Teeth
325
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.