Shop NORELEM

TOOTHED BELT CLOSED PROFIL T10, BR=16, N=40, POLYURETHANE, L1=400

  • Mfr # 22052-1016X0400

  • Zoro # G523755095


product price:  $21.29
/ea

Key Features

Reinforcing Cord Material
Steel
Top Width
16 mm
Pitch
10 mm
Maximum Operating Temperature
80 Degrees C
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-1016X0400
Zoro #
G523755095
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
16 mm
Pitch Length
400 mm
Belt Trade Size
T10

Details

Reinforcing Cord Material
Steel
Pitch
10 mm
Maximum Operating Temperature
80 Degrees C
Number of Teeth
40
Belt Material
Polyurethane
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
22052-1016X0400
Belt Series
22052

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.