Shop NORELEM

TOOTHED BELT CLOSED PROFIL T10, BR=16, N=63, POLYURETHANE, L1=630

  • Mfr # 22052-1016X0630

  • Zoro # G323755721


product price:  $26.49
/ea

Key Features

Tooth Shape
Trapezoidal
Number of Teeth
63
Belt Trade Size
T10
Belt Series
22052
Top Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-1016X0630
Zoro #
G323755721
UPC #
-
Country of Origin
Italy

Dimensions

Belt Trade Size
T10
Top Width
16 mm
Pitch Length
630 mm

Details

Tooth Shape
Trapezoidal
Number of Teeth
63
Belt Series
22052
Industry Number
22052-1016X0630
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Maximum Operating Temperature
80 Degrees C
Pitch
10 mm
Item
Timing Belt
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.