Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T10, BR=16, N=69, POLYURETHANE, L1=690
Mfr # 22052-1016X0690
Zoro # G323763078
product price:Â $27.95
/eaKey Features
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Belt Series
22052
Belt Trade Size
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-1016X0690
Zoro #
G323763078
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
T10
Top Width
16 mm
Pitch Length
690 mm
Details
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Belt Series
22052
Industry Number
22052-1016X0690
Belt Material
Polyurethane
Number of Teeth
69
Reinforcing Cord Material
Steel
Pitch
10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.