Shop NORELEM

Trapezoidal Timing Belt, 146 Teeth, Polyurethane, 1460 mm Wide, 10 mm Pitch, 22052-1025X1460

  • Mfr # 22052-1025X1460

  • Zoro # G023756073


product price:  $84.19
/ea

Key Features

Belt Trade Size
T10
Industry Number
22052-1025X1460
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
25 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22052-1025X1460
Zoro #
G023756073
UPC #
-
Country of Origin
Unknown

Dimensions

Belt Trade Size
T10
Top Width
25 mm
Pitch Length
1460 mm

Details

Item
Timing Belt
Industry Number
22052-1025X1460
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
146
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
80 Degrees C
Belt Series
22052

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.