TOOTHED BELT CLOSED PROFIL T10, BR=32, N=121, POLYURETHANE, L1=1210
Mfr # 22052-1032X1210
Zoro # G523753534
product price:Â $90.19
/eaKey Features
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
Belt Series
22052
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22052-1032X1210
Zoro #
G523753534
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
1,210 mm
Belt Trade Size
T10
Top Width
32 mm
Details
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
Belt Series
22052
Tooth Location
One Side
Pitch
10 mm
Industry Number
22052-1032X1210
Belt Material
Polyurethane
Item
Timing Belt
Number of Teeth
121
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.