Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T10, BR=32, N=175, POLYURETHANE, L1=1750
Mfr # 22052-1032X1750
Zoro # G523773655
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Top Width
32 mm
Pitch
10 mm
Reinforcing Cord Material
Steel
Number of Teeth
175
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-1032X1750
Zoro #
G523773655
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
32 mm
Belt Trade Size
T10
Pitch Length
1,750 mm
Details
Item
Timing Belt
Pitch
10 mm
Reinforcing Cord Material
Steel
Number of Teeth
175
Tooth Shape
Trapezoidal
Belt Series
22052
Tooth Location
One Side
Belt Material
Polyurethane
Industry Number
22052-1032X1750
Maximum Operating Temperature
80 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.