Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL T10, BR=32, N=26, POLYURETHANE, L1=260
Mfr # 22052-1032X0260
Zoro # G623777034
product price:Â $40.25
/eaKey Features
Industry Number
22052-1032X0260
Pitch
10 mm
Reinforcing Cord Material
Steel
Belt Trade Size
T10
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22052-1032X0260
Zoro #
G623777034
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
T10
Pitch Length
260 mm
Top Width
32 mm
Details
Industry Number
22052-1032X0260
Pitch
10 mm
Reinforcing Cord Material
Steel
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
22052
Belt Material
Polyurethane
Number of Teeth
26
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.