Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T10, BR=32, N=40, POLYURETHANE, L1=400
Mfr # 22052-1032X0400
Zoro # G523767456
product price:Â $42.89
/eaKey Features
Maximum Operating Temperature
80 Degrees C
Pitch
10 mm
Belt Material
Polyurethane
Tooth Location
One Side
Belt Trade Size
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-1032X0400
Zoro #
G523767456
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
T10
Pitch Length
400 mm
Top Width
32 mm
Details
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Pitch
10 mm
Belt Material
Polyurethane
Tooth Location
One Side
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Number of Teeth
40
Belt Series
22052
Industry Number
22052-1032X0400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.