Shop NORELEM

TOOTHED BELT CLOSED PROFIL T10, BR=32, N=41, POLYURETHANE, L1=410

  • Mfr # 22052-1032X0410

  • Zoro # G323769179


product price:  $42.89
/ea

Key Features

Pitch Length
410 mm
Top Width
32 mm
Reinforcing Cord Material
Steel
Industry Number
22052-1032X0410
Belt Trade Size
T10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-1032X0410
Zoro #
G323769179
UPC #
-
Country of Origin
Unknown

Dimensions

Pitch Length
410 mm
Top Width
32 mm
Belt Trade Size
T10

Details

Reinforcing Cord Material
Steel
Industry Number
22052-1032X0410
Number of Teeth
41
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Belt Material
Polyurethane
Belt Series
22052
Tooth Location
One Side
Pitch
10 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.