Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T2, 5, BR=6, N=240, POLYURETHANE, L1=600
Mfr # 22052-2506X0600
Zoro # G323763849
product price:Â $22.59
/eaKey Features
Maximum Operating Temperature
80 Degrees C
Top Width
6 mm
Tooth Location
One Side
Pitch Length
600 mm
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-2506X0600
Zoro #
G323763849
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Pitch Length
600 mm
Belt Trade Size
T2.5
Details
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
22052-2506X0600
Number of Teeth
240
Item
Timing Belt
Belt Series
22052
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Pitch
2.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.