Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T2, 5, BR=6, N=64, POLYURETHANE, L1=160
Mfr # 22052-2506X0160
Zoro # G123769218
product price:Â $10.39
/eaKey Features
Pitch Length
160 mm
Maximum Operating Temperature
80 Degrees C
Belt Trade Size
T2.5
Belt Series
22052
Belt Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-2506X0160
Zoro #
G123769218
UPC #
-
Country of Origin
China
Dimensions
Pitch Length
160 mm
Belt Trade Size
T2.5
Top Width
6 mm
Details
Maximum Operating Temperature
80 Degrees C
Belt Series
22052
Belt Material
Polyurethane
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
22052-2506X0160
Item
Timing Belt
Reinforcing Cord Material
Steel
Pitch
2.5 mm
Number of Teeth
64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.