Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T5, BR=10, N=45, POLYURETHANE, L1=225
Mfr # 22052-0510X0225
Zoro # G923774191
product price:Â $9.39
/eaKey Features
Pitch
5 mm
Industry Number
22052-0510X0225
Maximum Operating Temperature
80 Degrees C
Belt Series
22052
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-0510X0225
Zoro #
G923774191
UPC #
-
Country of Origin
Italy
Dimensions
Top Width
10 mm
Belt Trade Size
T5
Pitch Length
225 mm
Details
Pitch
5 mm
Industry Number
22052-0510X0225
Maximum Operating Temperature
80 Degrees C
Belt Series
22052
Reinforcing Cord Material
Steel
Item
Timing Belt
Belt Material
Polyurethane
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.