Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T5, BR=16, N=100, POLYURETHANE, L1=500
Mfr # 22052-0516X0500
Zoro # G423773373
product price:Â $20.19
/eaKey Features
Pitch Length
500 mm
Tooth Shape
Trapezoidal
Industry Number
22052-0516X0500
Belt Material
Polyurethane
Number of Teeth
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-0516X0500
Zoro #
G423773373
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
500 mm
Belt Trade Size
T5
Top Width
16 mm
Details
Tooth Shape
Trapezoidal
Industry Number
22052-0516X0500
Belt Material
Polyurethane
Number of Teeth
100
Pitch
5 mm
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
Item
Timing Belt
Belt Series
22052
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.