Shop NORELEM
See all product information
Create Account
Trapezoidal Timing Belt, 120 Teeth, Polyurethane, 600 mm Wide, 5 mm Pitch, 22052-0516X0600
Mfr # 22052-0516X0600
Zoro # G523775864
product price:Â $22.89
/eaKey Features
Belt Trade Size
T5
Industry Number
22052-0516X0600
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22052-0516X0600
- Zoro #
- G523775864
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Belt Trade Size
- T5
- Top Width
- 16 mm
- Pitch Length
- 600 mm
Details
- Item
- Timing Belt
- Industry Number
- 22052-0516X0600
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 120
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 80 Degrees C
- Belt Series
- 22052
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.