Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T5, BR=16, N=130, POLYURETHANE, L1=650
Mfr # 22052-0516X0650
Zoro # G023771809
product price:Â $23.55
/eaKey Features
Belt Series
22052
Belt Trade Size
T5
Tooth Shape
Trapezoidal
Industry Number
22052-0516X0650
Belt Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-0516X0650
Zoro #
G023771809
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
T5
Pitch Length
650 mm
Top Width
16 mm
Details
Belt Series
22052
Tooth Shape
Trapezoidal
Industry Number
22052-0516X0650
Item
Timing Belt
Belt Material
Polyurethane
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
130
Reinforcing Cord Material
Steel
Maximum Operating Temperature
80 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.