Shop NORELEM

TOOTHED BELT CLOSED PROFIL T5, BR=16, N=40, POLYURETHANE, L1=200

  • Mfr # 22052-0516X0200

  • Zoro # G823766128


product price:  $14.65
/ea

Key Features

Maximum Operating Temperature
80 Degrees C
Number of Teeth
40
Pitch
5 mm
Reinforcing Cord Material
Steel
Top Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-0516X0200
Zoro #
G823766128
UPC #
-
Country of Origin
Italy

Dimensions

Top Width
16 mm
Belt Trade Size
T5
Pitch Length
200 mm

Details

Maximum Operating Temperature
80 Degrees C
Number of Teeth
40
Pitch
5 mm
Reinforcing Cord Material
Steel
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
22052-0516X0200
Item
Timing Belt
Belt Series
22052
Belt Material
Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.