Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T5, BR=16, N=51, POLYURETHANE, L1=255
Mfr # 22052-0516X0255
Zoro # G223767428
product price:Â $16.39
/eaKey Features
Belt Material
Polyurethane
Pitch Length
255 mm
Belt Series
22052
Tooth Shape
Trapezoidal
Tooth Location
One Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-0516X0255
Zoro #
G223767428
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
255 mm
Belt Trade Size
T5
Top Width
16 mm
Details
Belt Material
Polyurethane
Item
Timing Belt
Belt Series
22052
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Steel
Industry Number
22052-0516X0255
Pitch
5 mm
Maximum Operating Temperature
80 Degrees C
Number of Teeth
51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.