Shop NORELEM

TOOTHED BELT CLOSED PROFIL T5, BR=16, N=55, POLYURETHANE, L1=275

  • Mfr # 22052-0516X0275

  • Zoro # G723768079


product price:  $16.39
/ea

Key Features

Number of Teeth
55
Tooth Shape
Trapezoidal
Top Width
16 mm
Pitch
5 mm
Industry Number
22052-0516X0275
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-0516X0275
Zoro #
G723768079
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
16 mm
Belt Trade Size
T5
Pitch Length
275 mm

Details

Number of Teeth
55
Tooth Shape
Trapezoidal
Pitch
5 mm
Industry Number
22052-0516X0275
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Reinforcing Cord Material
Steel
Belt Series
22052
Item
Timing Belt
Belt Material
Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.