Shop NORELEM

TOOTHED BELT CLOSED PROFIL T5, BR=16, N=66, POLYURETHANE, L1=330

  • Mfr # 22052-0516X0330

  • Zoro # G323760282


product price:  $17.35
/ea

Key Features

Tooth Shape
Trapezoidal
Industry Number
22052-0516X0330
Belt Trade Size
T5
Belt Series
22052
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-0516X0330
Zoro #
G323760282
UPC #
-
Country of Origin
Unknown

Dimensions

Belt Trade Size
T5
Pitch Length
330 mm
Top Width
16 mm

Details

Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
22052-0516X0330
Belt Series
22052
Pitch
5 mm
Maximum Operating Temperature
80 Degrees C
Number of Teeth
66
Tooth Location
One Side
Belt Material
Polyurethane
Reinforcing Cord Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.