Shop NORELEM

TOOTHED BELT CLOSED PROFIL T5, BR=16, N=82, POLYURETHANE, L1=410

  • Mfr # 22052-0516X0410

  • Zoro # G023756523


product price:  $18.19
/ea

Key Features

Tooth Location
One Side
Pitch
5 mm
Maximum Operating Temperature
80 Degrees C
Belt Material
Polyurethane
Number of Teeth
82
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-0516X0410
Zoro #
G023756523
UPC #
-
Country of Origin
Unknown

Dimensions

Pitch Length
410 mm
Top Width
16 mm
Belt Trade Size
T5

Details

Tooth Location
One Side
Pitch
5 mm
Maximum Operating Temperature
80 Degrees C
Belt Material
Polyurethane
Number of Teeth
82
Item
Timing Belt
Reinforcing Cord Material
Steel
Belt Series
22052
Industry Number
22052-0516X0410
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.