Shop NORELEM

TOOTHED BELT CLOSED PROFIL T5, BR=25, N=105, POLYURETHANE, L1=525

  • Mfr # 22052-0525X0525

  • Zoro # G223770145


product price:  $32.95
/ea

Key Features

Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
5 mm
Industry Number
22052-0525X0525
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-0525X0525
Zoro #
G223770145
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
25 mm
Belt Trade Size
T5
Pitch Length
525 mm

Details

Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
5 mm
Industry Number
22052-0525X0525
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Number of Teeth
105
Belt Series
22052
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.