Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T5, BR=25, N=110, POLYURETHANE, L1=550
Mfr # 22052-0525X0550
Zoro # G723770508
product price:Â $33.59
/eaKey Features
Number of Teeth
110
Pitch
5 mm
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Industry Number
22052-0525X0550
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-0525X0550
Zoro #
G723770508
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
T5
Top Width
25 mm
Pitch Length
550 mm
Details
Number of Teeth
110
Pitch
5 mm
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Industry Number
22052-0525X0550
Item
Timing Belt
Tooth Location
One Side
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
22052
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.