Shop NORELEM

TOOTHED BELT CLOSED PROFIL T5, BR=25, N=163, POLYURETHANE, L1=815

  • Mfr # 22052-0525X0815

  • Zoro # G523768019


product price:  $41.15
/ea

Key Features

Belt Material
Polyurethane
Maximum Operating Temperature
80 Degrees C
Top Width
25 mm
Belt Trade Size
T5
Number of Teeth
163
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-0525X0815
Zoro #
G523768019
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
25 mm
Belt Trade Size
T5
Pitch Length
815 mm

Details

Belt Material
Polyurethane
Maximum Operating Temperature
80 Degrees C
Number of Teeth
163
Belt Series
22052
Reinforcing Cord Material
Steel
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Industry Number
22052-0525X0815

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.