Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL T5, BR=25, N=215, POLYURETHANE, L1=1075
Mfr # 22052-0525X1075
Zoro # G623775528
product price:Â $49.55
/eaKey Features
Belt Series
22052
Number of Teeth
215
Maximum Operating Temperature
80 Degrees C
Top Width
25 mm
Reinforcing Cord Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22052-0525X1075
Zoro #
G623775528
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
25 mm
Pitch Length
1,075 mm
Belt Trade Size
T5
Details
Belt Series
22052
Number of Teeth
215
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Steel
Pitch
5 mm
Tooth Location
One Side
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
22052-0525X1075
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.