Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T5, BR=25, N=288, POLYURETHANE, L1=1440
Mfr # 22052-0525X1440
Zoro # G923770858
product price:Â $66.85
/eaKey Features
Pitch Length
1,440 mm
Reinforcing Cord Material
Steel
Industry Number
22052-0525X1440
Top Width
25 mm
Pitch
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-0525X1440
Zoro #
G923770858
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
1,440 mm
Top Width
25 mm
Belt Trade Size
T5
Details
Reinforcing Cord Material
Steel
Industry Number
22052-0525X1440
Pitch
5 mm
Belt Material
Polyurethane
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Number of Teeth
288
Belt Series
22052
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.