Shop NORELEM

TOOTHED BELT CLOSED PROFIL T5, BR=25, N=56, POLYURETHANE, L1=280

  • Mfr # 22052-0525X0280

  • Zoro # G323767601


product price:  $25.79
/ea

Key Features

Industry Number
22052-0525X0280
Belt Trade Size
T5
Number of Teeth
56
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-0525X0280
Zoro #
G323767601
UPC #
-
Country of Origin
Unknown

Dimensions

Belt Trade Size
T5
Pitch Length
280 mm
Top Width
25 mm

Details

Industry Number
22052-0525X0280
Number of Teeth
56
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Tooth Location
One Side
Pitch
5 mm
Belt Series
22052

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.