Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T5, BR=25, N=70, POLYURETHANE, L1=350
Mfr # 22052-0525X0350
Zoro # G623764737
product price:Â $27.35
/eaKey Features
Reinforcing Cord Material
Steel
Tooth Location
One Side
Belt Series
22052
Number of Teeth
70
Belt Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-0525X0350
Zoro #
G623764737
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
350 mm
Belt Trade Size
T5
Top Width
25 mm
Details
Item
Timing Belt
Reinforcing Cord Material
Steel
Tooth Location
One Side
Belt Series
22052
Number of Teeth
70
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Pitch
5 mm
Maximum Operating Temperature
80 Degrees C
Industry Number
22052-0525X0350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.